Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YAE14N76F Burndy Terminals, YAENF Series, 16-14 NYLON FORK 4-6 STU
MFG Item Number
YAE14N76F
YAE14N76F Burndy Terminals, YAENF Series, 16-14 NYLON FORK 4-6 STU
MFG Item Number
YAE14N76F
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YAE14N76F |
| Manufacturer |
Burndy |
| Product Series |
YAENF |
| Family Series |
Burndy Terminals, YAENF Series |
| Description |
16-14 NYLON FORK 4-6 STU |
| Terminal Type |
Spade/Fork |
| Wire Size Range |
16-14 AWG |
| Insulated |
Insulated |
| Insulation Material |
Nylon |
| Color |
Blue |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
#4, #5, #6 |
| Stud Spacing |
0.26 |
| Tongue Width |
0.28 " |
| Maximum Temperature |
221 °F |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
YAE14N76F
Burndy Terminals, YAENF Series