Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YAE-N-BF Series
YAE18N106BFBOX
Burndy Terminals, YAE-N-BF Series
MFG Item Number
YAE18N106BFBOX
This item cannot be canceled or returned
Description
Terminals, YAE-N-BF Series
YAE-N-BF Series Information
Specifications
Specifications
| Manufacturer Part Number |
YAE18N106BFBOX |
| Manufacturer |
Burndy |
| Product Series |
YAE-N-BF |
| Family Series |
Burndy Terminals, YAE-N-BF Series |
| Description |
22-18 3-pc N/I #10 Block |
| Terminal Type |
Fork |
| Insulated |
Insulated |
| Insulation Material |
Nylon |
| Color |
Red |
| Material |
Copper |
| Stud Size |
#10, #8, #9 |
| Tongue Width |
0.31 " |
| Maximum Temperature |
221 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0.0001 lbs |
YAE18N106BFBOX
Burndy Terminals, YAE-N-BF Series