YAEN Series Information
| Manufacturer Part Number | YAE18N56F |
|---|---|
| Manufacturer | Burndy |
| Product Series | YAEN |
| Family Series | Burndy Terminals, YAEN Series |
| Description | 16,22-18 NYLON FORK 4-6 |
| Terminal Type | Ring |
| Wire Size Range | 22-16 AWG |
| Insulated | Insulated |
| Insulation Material | Nylon |
| Color | Red |
| Material | Copper |
| Plating Material | Tin |
| Stud Size | #4, #5, #6 |
| Stud Spacing | 0.23 |
| Tongue Width | 0.28 " |
| Maximum Temperature | 221 °F |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |