YAES14K6
Burndy Terminals, YAES-K Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YAES14K6 Burndy Terminals, YAES-K Series, 16-14 NUCL. INS. RING #6

MFG Item Number
YAES14K6

YAES14K6 Burndy Terminals, YAES-K Series, 16-14 NUCL. INS. RING #6

MFG Item Number
YAES14K6
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YAES-K Series
Item #
YAES14K6
16-14 NUCL. INS. RING #6

YAES-K Series Information

  • Insulation ‑ Provides 200 Megarad Radiation Resistance Plus Successfully Tested for Insulation Compatibility
  • An Integral One‑Piece Copper Barrel/Insulation Grip and Wire Strain Relief Design ‑ Provides Improved Physical Strength Characteristics Over a Multi‑Piece Design
  • The Insulation is Locked in Place ‑ The Insulation will not Move or Twist Off, thereby Maintains Proper Dielectric Values
  • Manufactured from Pure Electrolytic Copper ‑ Provides Maximum Conductivity, Low Resistance and Ductility for Excellent Crimp Forming Properties
  • Bright Tin‑Plated per MIL‑T‑10727 ‑ Provides Durable Long‑Lasting Resistance to Corrosion

The type YAES‑K, radiation resistant insulated terminals are designed and have been tested to meet the requirements for class 1E critical circuits as set by the Nuclear Regulatory Commission (NRC). Additional testing for compatibility under loss of coolant accident (LOCA) conditions with cross‑link polyethylene (XLP) and HYPALON; insulations was completed successfully. Compatibility with ethylene propylene rubber (EPR) insulation was determined by analysis. Each terminal is manufactured of pure electrolytic copper per QQ‑C 576 and bright tin‑plated per MIL‑T‑10727 and meets or exceeds SAE‑AS7928 using stranded copper AWG wire. The KYNAR; insulation offers 200 megarad radiation resistance. The Type YAES‑K radiation resistant ‑ insulated terminals are suitable for class 1E critical circuits and non‑critical nuclear associated applications.

  • Deep Inner Barrel Serrations ‑ Provides Excellent Electrical Conductivity and Tensile Strength Values
  • Brazed Seam ‑ Provides a Stronger Barrel Design to Minimize any Possible Splitting and Eliminates Folding
  • Smooth Funnel Entry ‑ Easy Wire Insertion
  • Color Coded Terminals ‑ Provides Easy Wire Size Identification and Inspection
  • Coded Raised Dots in the Die Area of the Connection after Compression
  • Inspection Hole Permits Visual Check for Proper Wire Insertion
  • Ring Tongue Design Provides a Secure Termination Under Screw Head that cannot be Removed without the Complete Removal of the Screw
  • Multiple Terminals may be Stacked on a Common Stud Easily ‑ Provides Flexibility and Versatility

Specifications

Specifications
Manufacturer Part Number YAES14K6
Manufacturer Burndy
Product Series YAES-K
Family Series Burndy Terminals, YAES-K Series
Description 16-14 NUCL. INS. RING #6
Terminal Type Ring
Wire Size Range 16-14 AWG
Insulated Insulated
Insulation Material Polyvinylidene
Color Blue
Material Copper
Plating Material Tin
Stud Size #6
Maximum Temperature 302 °F
Comments Radiation Resistant
Net Weight 0 lbs
Gross Weight 0.0001 lbs