YAES18N50F

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YAES18N50F Burndy Terminals, YAE Series, 22-18 NYLON FORK 1/4 STU

MFG Item Number
YAES18N50F

YAES18N50F Burndy Terminals, YAE Series, 22-18 NYLON FORK 1/4 STU

MFG Item Number
YAES18N50F
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YAE Series
Item #
YAES18N50F
22-18 NYLON FORK 1/4 STU

YAE Series Information

  • Multi‑finger insulation grip. Provides superior insulation holding characteristics, especially on EPR and other elastic‑type insulations.
  • Brazed seam provides stronger more durable termination.
  • Manufactured of pure electrolytic copper/

INSULUG™ Types YAE nylon insulated terminals are designed with a multifinger insulation grip for paper, EPR and other elastic or hard to grip insulations. The metal fingers firmly grip the insulation providing superior holding characteristics, cable support and strain relief. Types YAE‑G and YAE‑N terminals are rated 105° C and meet military standard AS25036 Class 2 and SAE‑AS7928 requirements.

  • Deep V groove, inner barrel serrations provide optimum conductivity, reliability, and holding power.
  • Smooth funnel entry: Easy wire insertion.

Specifications

Specifications
Manufacturer Part Number YAES18N50F
Manufacturer Burndy
Product Series YAE
Family Series Burndy Terminals, YAE Series
Description 22-18 NYLON FORK 1/4 STU
Terminal Type Spade/Fork
Wire Size Range 22-18 AWG
Insulated Insulated
Insulation Material Nylon
Color Red
Material Copper
Plating Material Tin
Tongue Width 0.47 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs