YAEV10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
YAEV10 Burndy Terminals, YAEV Series, Ring Terminal, #8-10 Stud, 12-10AWG,
MFG Item Number
YAEV10

YAEV10 Burndy Terminals, YAEV Series, Ring Terminal, #8-10 Stud, 12-10AWG,

MFG Item Number
YAEV10
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YAEV Series
Item #
YAEV10
Ring Terminal, #8-10 Stud, 12-10AWG,

YAEV Series Information

  • Double Thick Tongue Provides Maximum Reliability and Electrical Capacity Plus an Extra Strong Terminal Tongue
  • Manufactured from One‑Piece Pure Electrolytic Copper
  • Provides High Conductivity, Low Resistance with No Seams to Split plus Ductility for Excellent Crimp Forming Properties
  • Electro‑Tin Plated ‑ Provides Long‑Lasting Corrosion Resistance
  • Nylon Insulated is Locked in Place ‑ Insulation will not Move or Twist Off

The INSULUG type YAEV is designed for very demanding high vibration applications encountered in aircraft and aboard ships as well as motor lead applications in hospitals, industrials and generating plants. The nylon insulated seamless, electrolytic copper barrel with double thick tongue provides an extra strong insulated connection. The terminal is rated 105 deg C and meets SAE‑AS7928 requirements.

  • 300 Volt Nylon Insulation ‑ High Dielectric Strength and Stability in Demanding Oily Environmental Conditions
  • Color Coded ‑ Provides Quick, Easy Wire Size Connector Selection

Specifications

Specifications
Manufacturer Part Number YAEV10
Manufacturer Burndy
Product Series YAEV
Family Series Burndy Terminals, YAEV Series
Description Ring Terminal, #8-10 Stud, 12-10AWG, Nylon Insulation, Heavy Duty (Double Thick Tongue)
Terminal Type Ring
Wire Size Range 12-10 AWG
Insulated Insulated
Insulation Material Nylon
Color Yellow
Material Copper
Plating Material Tin
Stud Size #10, #8
Maximum Temperature 221 °F
Comments Bulk
Net Weight 0.005 lbs
Gross Weight 0.006 lbs
Alternatives
YAEV10BOX
YAEV10BOX
Burndy Terminals, YAEV Series