YAEV6CH10
Burndy Terminals, YAEV-H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YAEV6CH10 Burndy Terminals, YAEV-H Series, INSULATED HYLUG 1/2 STUD

MFG Item Number
YAEV6CH10

YAEV6CH10 Burndy Terminals, YAEV-H Series, INSULATED HYLUG 1/2 STUD

MFG Item Number
YAEV6CH10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YAEV-H Series
Item #
YAEV6CH10
INSULATED HYLUG 1/2 STUD

YAEV-H Series Information

Designed to accommodate larger conductor insulation diameters. Made of one piece tin plated pure electrolytic seamless copper tubing for maximum conductivity and ductility. Color‑coded insulating sleeves are locked into position. Inspection hole permits visual check of wire insertion. Meets requirements of SAE‑AS7928.

Specifications

Specifications
Manufacturer Part Number YAEV6CH10
Manufacturer Burndy
Product Series YAEV-H
Family Series Burndy Terminals, YAEV-H Series
Description INSULATED HYLUG 1/2 STUD
Terminal Type Ring
Wire Size Range 6 AWG
Insulated Insulated
Insulation Material Nylon
Color Blue
Material Copper
Stud Size 1/2 "
Net Weight 0 lbs
Gross Weight 0.001 lbs