Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YAI-CSM22-03-P-E Yaskawa Drives, POWER CABLE, 3M, PREMIUM, SHIELDED,
MFG Item Number
YAI-CSM22-03-P-E
YAI-CSM22-03-P-E Yaskawa Drives, POWER CABLE, 3M, PREMIUM, SHIELDED,
MFG Item Number
YAI-CSM22-03-P-E
This item cannot be canceled or returned
Description
POWER CABLE, 3M, PREMIUM, SHIELDED,
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
YAI-CSM22-03-P-E |
| Description |
POWER CABLE, 3M, PREMIUM, SHIELDED, FOR SGMAV MODELS 200W TO 550W |
| Accessory Type |
Cable Assembly |
| Protection Rating |
IP55, IP65 |
| Voltage |
200 V |
| Approvals |
CE, cULus, cURus |
| Net Weight |
0.625 lbs |
| Gross Weight |
0.62 lbs |
YAI-CSM22-03-P-E
Yaskawa Drives