Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YAI-CSM23-03-P-E Yaskawa Drives, Power Cable, Flexible + Shielded
MFG Item Number
YAI-CSM23-03-P-E
YAI-CSM23-03-P-E Yaskawa Drives, Power Cable, Flexible + Shielded
MFG Item Number
YAI-CSM23-03-P-E
This item cannot be canceled or returned
Description
Power Cable, Flexible + Shielded
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
YAI-CSM23-03-P-E |
| Description |
Power Cable, Flexible + Shielded 3 Meters, For Use w/SGMAV SERVO MTRft.s |
| Accessory Type |
Cable Assembly |
| Protection Rating |
IP55, IP65 |
| Voltage |
200 V |
| Approvals |
CE, cULus, cURus |
| Net Weight |
0.965 lbs |
| Gross Weight |
0.965 lbs |
YAI-CSM23-03-P-E
Yaskawa Drives