YAI-CSM23-10-P-E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YAI-CSM23-10-P-E

Yaskawa Drives

YAI-CSM23-10-P-E

Yaskawa Drives
FLX SHD PWR CBL 750W-1KW 10M
MFG Item Number
YAI-CSM23-10-P-E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
YAI-CSM23-10-P-E
FLX SHD PWR CBL 750W-1KW 10M

Series Information

Specifications

Specifications
Manufacturer Yaskawa
Family Series Yaskawa Drives
Manufacturer Part Number YAI-CSM23-10-P-E
Description FLX SHD PWR CBL 750W-1KW 10M
Accessory Type Cable Assembly
Protection Rating IP55, IP65
Voltage 200 V
Approvals CE, cULus, cURus
Net Weight 0 lbs
Gross Weight 0 lbs