YAV10R3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YAV10R3

Burndy Terminals, YAV-R Series

YAV10R3

Burndy Terminals, YAV-R Series
12-10 HVYDTY RING 1/4ST
MFG Item Number
YAV10R3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Terminals, YAV-R Series
Item #
YAV10R3
12-10 HVYDTY RING 1/4ST

YAV-R Series Information

  • UL Approved

Factory formed right angle HYLUG connectors made of seamless pure copper tubing. These rugged terminals withstand the most severe applications. Inspection hole in barrel permits visual check of wire insertion. Tin plated to resist corrosion. Meets requirements of SAE‑AS7928.

Specifications

Specifications
Manufacturer Part Number YAV10R3
Manufacturer Burndy
Product Series YAV-R
Family Series Burndy Terminals, YAV-R Series
Description 12-10 HVYDTY RING 1/4ST
Terminal Type Barrel - Standard
Insulated Non-Insulated
Material Copper
Plating Material Tin
Stud Size 1/4 "
Tongue Width 0.47 "
Approvals UL
Comments Right Angle
Net Weight 0.007 lbs
Gross Weight 0.007 lbs