YAV10T23FBOX
Burndy Terminals, YAV-T-F Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YAV10T23FBOX

Burndy Terminals, YAV-T-F Series

YAV10T23FBOX

Burndy Terminals, YAV-T-F Series
12-10 HVYDTY FORK 1/4 ST
MFG Item Number
YAV10T23FBOX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YAV-T-F Series
Item #
YAV10T23FBOX
12-10 HVYDTY FORK 1/4 ST

YAV-T-F Series Information

  • Fork Tongue
  • Allows Installation of Compression Terminal Under Screw Head without Complete Removal of the Screw
  • UL and CSA Approved
  • Double Thick Tongue
  • Electro‑Tin Plated

The type YAV‑T‑F HYLUG™ is a seamless heavy duty uninsulated compression forktongue terminal manufactured from electro ‑ lytic copper for use on copper commercial (code) cable, Type AN aircraft cable and extra flexible conductors. The seamless design produces a double thick tongue and the seamless barrel provides a strong highly reliable connection. All the benefits of the Type YAV apply for the same wire sizes.

  • Beveled Entry

Specifications

Specifications
Manufacturer Part Number YAV10T23FBOX
Manufacturer Burndy
Product Series YAV-T-F
Family Series Burndy Terminals, YAV-T-F Series
Description 12-10 HVYDTY FORK 1/4 ST
Terminal Type Spade/Fork
Wire Size Range 12-10 AWG
Insulated Non-Insulated
Material Copper
Plating Material Electro-Tin
Stud Size 1/4 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.0004 lbs