Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YAV-2M Series
YAV1202M12
Burndy Terminals, YAV-2M Series
MFG Item Number
YAV1202M12
This item cannot be canceled or returned
Description
YAV-2M Series Information
Specifications
Specifications
| Manufacturer Part Number |
YAV1202M12 |
| Manufacturer |
Burndy |
| Product Series |
YAV-2M |
| Family Series |
Burndy Terminals, YAV-2M Series |
| Description |
120Mm Cu Metric 2-H M12 |
| Terminal Type |
Barrel - Standard |
| Color |
Purple |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
M12 |
| Tongue Width |
1.14 " |
| Comments |
Metric, 120mm Class 2, Inspection Window |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
YAV1202M12
Burndy Terminals, YAV-2M Series