YAV120FM14
Burndy Terminals, YAV-FM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YAV120FM14

Burndy Terminals, YAV-FM Series

YAV120FM14

Burndy Terminals, YAV-FM Series
120Mm Cu Flex 1-Hole M14
MFG Item Number
YAV120FM14
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YAV-FM Series
Item #
YAV120FM14
120Mm Cu Flex 1-Hole M14

YAV-FM Series Information

Specifications

Specifications
Manufacturer Part Number YAV120FM14
Manufacturer Burndy
Product Series YAV-FM
Family Series Burndy Terminals, YAV-FM Series
Description 120Mm Cu Flex 1-Hole M14
Terminal Type Barrel - Standard
Material Copper
Plating Material Tin
Stud Size M14
Tongue Width 1.14 "
Maximum Temperature 194 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs