YAV120M20

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YAV120M20

Burndy Terminals, YAV-M Series

YAV120M20

Burndy Terminals, YAV-M Series
120Mm Cu Metric 1-H M20
MFG Item Number
YAV120M20
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YAV-M Series
Item #
YAV120M20
120Mm Cu Metric 1-H M20

YAV-M Series Information

Specifications

Specifications
Manufacturer Part Number YAV120M20
Manufacturer Burndy
Product Series YAV-M
Family Series Burndy Terminals, YAV-M Series
Description 120Mm Cu Metric 1-H M20
Terminal Type Barrel - Standard
Insulated Non-Insulated
Material Copper
Plating Material Tin
Stud Size M20
Tongue Width 1.14 "
Maximum Temperature 194 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs