YAV14Z6BOX

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YAV14Z6BOX

Burndy Terminals, YAV-Z Series

YAV14Z6BOX

Burndy Terminals, YAV-Z Series
20-14 HVYDTY FORK 8-10 S
MFG Item Number
YAV14Z6BOX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YAV-Z Series
Item #
YAV14Z6BOX
20-14 HVYDTY FORK 8-10 S

YAV-Z Series Information

  • Fork Tongue
  • Allows Installation of Compression Terminal Under Screw Head without Complete Removal of the Screw Thereby Lowering Installation Costs
  • Double Thick Tongue
  • Seamless Barrel
  • UL and CSA Approved

The type "YAV‑H‑F" (bulk: YAV‑Z) HYLUG™ is a seamless heavy duty uninsulated compression fork tongue terminal with a shroud for an insulation grip and cable support. Manufactured from electrolytic copper tubing for use on copper commercial (code) cable, Type "AN" aircraft and extra flexible conductors. The seamless tubing produces a double thick tongue while the seamless barrel design provides a very strong connector for very demanding applications that require highly reliable connections. In addition to the benefits described for the YAV box series of connectors the YAVH‑F Box and YAV‑Z terminals provide the following benefits.

Specifications

Specifications
Manufacturer Part Number YAV14Z6BOX
Manufacturer Burndy
Product Series YAV-Z
Family Series Burndy Terminals, YAV-Z Series
Description 20-14 HVYDTY FORK 8-10 S
Terminal Type Spade/Fork - Flanged
Wire Size Range 20-14 AWG
Insulated Non-Insulated
Material Copper
Plating Material Electro-Tin
Stud Size #10, #8
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.0003 lbs