Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YAV1CL2NT516FX Burndy Terminals, YAV-L-2NT-FX Series, CULUG-#1FX-5/16X1 NARTNG
MFG Item Number
YAV1CL2NT516FX
YAV1CL2NT516FX Burndy Terminals, YAV-L-2NT-FX Series, CULUG-#1FX-5/16X1 NARTNG
MFG Item Number
YAV1CL2NT516FX
This item cannot be canceled or returned
Description
Terminals, YAV-L-2NT-FX Series
YAV-L-2NT-FX Series Information
Specifications
Specifications
| Manufacturer Part Number |
YAV1CL2NT516FX |
| Manufacturer |
Burndy |
| Product Series |
YAV-L-2NT-FX |
| Family Series |
Burndy Terminals, YAV-L-2NT-FX Series |
| Description |
CULUG-#1FX-5/16X1 NARTNG |
| Terminal Type |
Barrel - Standard, Two Hole |
| Insulated |
Non-Insulated |
| Color |
Green |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
5/16 " |
| Stud Spacing |
1 |
| Tongue Width |
0.58 " |
| Maximum Temperature |
194 °F |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
YAV1CL2NT516FX
Burndy Terminals, YAV-L-2NT-FX Series