Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YA-L-2TC/YA-L2TC-FX/YAV-L-2TC-FX Series
YAV1CL2TC14FX90
Burndy Terminals, YA-L-2TC/YA-L2TC-FX/YAV-L-2TC-FX Series
MFG Item Number
YAV1CL2TC14FX90
This item cannot be canceled or returned
Description
Terminals, YA-L-2TC/YA-L2TC-FX/YAV-L-2TC-FX Series
YA-L-2TC/YA-L2TC-FX/YAV-L-2TC-FX Series Information
Specifications
Specifications
| Manufacturer Part Number |
YAV1CL2TC14FX90 |
| Manufacturer |
Burndy |
| Product Series |
YA-L-2TC/YA-L2TC-FX/YAV-L-2TC-FX |
| Family Series |
Burndy Terminals, YA-L-2TC/YA-L2TC-FX/YAV-L-2TC-FX Series |
| Description |
CULUG-1FLEX-1/4X5/8-90DG |
| Terminal Type |
Barrel - Standard, Two Hole |
| Insulated |
Non-Insulated |
| Color |
Green |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
1/4 " |
| Stud Spacing |
0.63 |
| Tongue Width |
0.75 " |
| Maximum Temperature |
194 °F |
| Approvals |
CSA, UL |
| Comments |
90 Deg |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
YAV1CL2TC14FX90
Burndy Terminals, YA-L-2TC/YA-L2TC-FX/YAV-L-2TC-FX Series