Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YA-L/YA-L-FX/YAV/YAV-L-FX Series
YAV1CLTC12FX45
Burndy Terminals, YA-L/YA-L-FX/YAV/YAV-L-FX Series
MFG Item Number
YAV1CLTC12FX45
This item cannot be canceled or returned
Description
Terminals, YA-L/YA-L-FX/YAV/YAV-L-FX Series
YA-L/YA-L-FX/YAV/YAV-L-FX Series Information
Specifications
Specifications
| Manufacturer Part Number |
YAV1CLTC12FX45 |
| Manufacturer |
Burndy |
| Product Series |
YA-L/YA-L-FX/YAV/YAV-L-FX |
| Family Series |
Burndy Terminals, YA-L/YA-L-FX/YAV/YAV-L-FX Series |
| Description |
CULUG-#1FLX-1/2STUD-45DG |
| Terminal Type |
Barrel - Standard |
| Insulated |
Non-Insulated |
| Color |
Green |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
1/2 " |
| Tongue Width |
0.75 " |
| Maximum Temperature |
194 °F |
| Approvals |
CSA, UL |
| Comments |
45 Deg |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
YAV1CLTC12FX45
Burndy Terminals, YA-L/YA-L-FX/YAV/YAV-L-FX Series