YAV1CLTC516FX
Burndy Terminals, YAV-L-FX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YAV1CLTC516FX

Burndy Terminals, YAV-L-FX Series

YAV1CLTC516FX

Burndy Terminals, YAV-L-FX Series
#1 AWG FLEX, 5/16 BOLT.
MFG Item Number
YAV1CLTC516FX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YAV-L-FX Series
Item #
YAV1CLTC516FX
#1 AWG FLEX, 5/16 BOLT.

YAV-L-FX Series Information

  • One Hole HYLUG™
  • Electro‑Tin Plated
  • Beveled Entry
  • UL and CSA Approved
  • Inspection Window

Specifications

Specifications
Manufacturer Part Number YAV1CLTC516FX
Manufacturer Burndy
Product Series YAV-L-FX
Family Series Burndy Terminals, YAV-L-FX Series
Description #1 AWG FLEX, 5/16 BOLT.
Terminal Type Barrel - Standard
Wire Size Range 1 AWG
Insulated Non-Insulated
Color Green
Material Copper
Plating Material Electro-Tin
Stud Size 5/16 "
Tongue Width 0.75 "
Maximum Temperature 194 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.0031 lbs
Alternatives
CSWS-1/0-516
CSWS-1/0-516
Ilsco Terminals, CSWS Series