YAV240FM16
Burndy Terminals, YAV-FM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YAV240FM16

Burndy Terminals, YAV-FM Series

YAV240FM16

Burndy Terminals, YAV-FM Series
240Mm Cu Flex 1-Hole M16
MFG Item Number
YAV240FM16
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YAV-FM Series
Item #
YAV240FM16
240Mm Cu Flex 1-Hole M16

YAV-FM Series Information

Specifications

Specifications
Manufacturer Part Number YAV240FM16
Manufacturer Burndy
Product Series YAV-FM
Family Series Burndy Terminals, YAV-FM Series
Description 240Mm Cu Flex 1-Hole M16
Terminal Type Barrel - Standard
Material Copper
Plating Material Tin
Stud Size M16
Tongue Width 1.55 "
Maximum Temperature 194 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs