YAV25M5

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YAV25M5

Burndy Terminals, YAV-M Series

YAV25M5

Burndy Terminals, YAV-M Series
25Mm Cu Metric 1-Hole M5
MFG Item Number
YAV25M5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YAV-M Series
Item #
YAV25M5
25Mm Cu Metric 1-Hole M5

YAV-M Series Information

Specifications

Specifications
Manufacturer Part Number YAV25M5
Manufacturer Burndy
Product Series YAV-M
Family Series Burndy Terminals, YAV-M Series
Description 25Mm Cu Metric 1-Hole M5
Terminal Type Barrel - Standard
Insulated Non-Insulated
Material Copper
Plating Material Tin
Stud Size M5
Tongue Width 0.55 "
Maximum Temperature 194 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs