YAV26L2NT14FX
Burndy Terminals, YAV-L-2NT-FX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YAV26L2NT14FX

Burndy Terminals, YAV-L-2NT-FX Series

YAV26L2NT14FX

Burndy Terminals, YAV-L-2NT-FX Series
CULUG-2/0FX-1/4X5/8-NARO
MFG Item Number
YAV26L2NT14FX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YAV-L-2NT-FX Series
Item #
YAV26L2NT14FX
CULUG-2/0FX-1/4X5/8-NARO

YAV-L-2NT-FX Series Information

Specifications

Specifications
Manufacturer Part Number YAV26L2NT14FX
Manufacturer Burndy
Product Series YAV-L-2NT-FX
Family Series Burndy Terminals, YAV-L-2NT-FX Series
Description CULUG-2/0FX-1/4X5/8-NARO
Terminal Type Barrel - Standard
Insulated Non-Insulated
Color Black
Material Copper
Plating Material Tin
Stud Size 1/4 "
Tongue Width 0.76 "
Maximum Temperature 194 °F
Approvals CSA, UL
Net Weight 0.08 lbs
Gross Weight 0.08 lbs