YAV26L2NT38FX
Burndy Terminals, YAV-L-2NT-FX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YAV26L2NT38FX

Burndy Terminals, YAV-L-2NT-FX Series

YAV26L2NT38FX

Burndy Terminals, YAV-L-2NT-FX Series
CULUG-2/0FLX-3/8X1-C=.63
MFG Item Number
YAV26L2NT38FX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YAV-L-2NT-FX Series
Item #
YAV26L2NT38FX
CULUG-2/0FLX-3/8X1-C=.63

YAV-L-2NT-FX Series Information

Specifications

Specifications
Manufacturer Part Number YAV26L2NT38FX
Manufacturer Burndy
Product Series YAV-L-2NT-FX
Family Series Burndy Terminals, YAV-L-2NT-FX Series
Description CULUG-2/0FLX-3/8X1-C=.63
Terminal Type Barrel - Standard
Insulated Non-Insulated
Color Black
Material Copper
Plating Material Tin
Stud Size 3/8 "
Tongue Width 0.63 "
Maximum Temperature 194 °F
Approvals CSA, UL
Net Weight 0.08 lbs
Gross Weight 0.08 lbs