YAV26LTC38FX

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YAV26LTC38FX

Burndy Terminals, YAV Series

YAV26LTC38FX

Burndy Terminals, YAV Series
Ring Terminal, 3/8in. Stud, 2/0,
MFG Item Number
YAV26LTC38FX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YAV Series
Item #
YAV26LTC38FX
Ring Terminal, 3/8in. Stud, 2/0,

YAV Series Information

  • The seamless tubing produces a double thick tongue.
  • Seamless barrel design provides a strong connector for high reliability

Type YAV is a seamless, heavy‑duty uninsulated compression terminal manufactured from electrolytic copper and is for use on Type AN aircraft cable, extra flexible conductors and commercial (code) conductors.

  • Applications include aircraft, industrials, hospitals, electric utilities, marine, computers, and other equipment subject to vibration or requiring dependable electrical performance.

Specifications

Specifications
Manufacturer Part Number YAV26LTC38FX
Manufacturer Burndy
Product Series YAV
Family Series Burndy Terminals, YAV Series
Description Ring Terminal, 3/8in. Stud, 2/0, Uninsulated, Copper, Compression
Terminal Type Ring
Wire Size Range 2/0 AWG
Insulated Non-Insulated
Color Black
Material Copper
Plating Material Tin
Stud Size 3/8 "
Tongue Width 0.93 "
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.075 lbs
Gross Weight 0.07 lbs
Alternatives
CSWS-3/0-34
CSWS-3/0-34
Ilsco Terminals, CSWS Series