Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YAV-L-NTFX Series
YAV28LNT38FX
Burndy Terminals, YAV-L-NTFX Series
MFG Item Number
YAV28LNT38FX
Description
Terminals, YAV-L-NTFX Series
YAV-L-NTFX Series Information
Specifications
Specifications
| Manufacturer Part Number |
YAV28LNT38FX |
| Manufacturer |
Burndy |
| Product Series |
YAV-L-NTFX |
| Family Series |
Burndy Terminals, YAV-L-NTFX Series |
| Description |
CU LUG-4/0 FLEX-3/8 NAR |
| Terminal Type |
Barrel - Standard |
| Insulated |
Non-Insulated |
| Color |
Purple |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
3/8 " |
| Tongue Width |
0.94 " |
| Maximum Temperature |
194 °F |
| Approvals |
CSA, UL |
| Net Weight |
0.105 lbs |
| Gross Weight |
0.112 lbs |
YAV28LNT38FX
Burndy Terminals, YAV-L-NTFX Series