Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Burndy Terminals, YAV-RS Series
YAV28RS12
Burndy Terminals, YAV-RS Series
MFG Item Number
YAV28RS12
This item cannot be canceled or returned
Description
YAV-RS Series Information
Factory formed right angle HYLUG connectors made of seamless pure copper tubing. These rugged terminals withstand the most severe applications. Inspection hole in barrel permits visual check of wire insertion. Tin plated to resist corrosion. Meets requirements of SAE‑AS7928.
Specifications
Specifications
Manufacturer Part Number
YAV28RS12
Manufacturer
Burndy
Product Series
YAV-RS
Family Series
Burndy Terminals, YAV-RS Series
Description
4/0 HVYDTY RING 1/2 ST 9
Terminal Type
Barrel - Standard
Insulated
Non-Insulated
Material
Copper
Plating Material
Tin
Stud Size
1/2 "
Tongue Width
1.12 "
Approvals
UL
Comments
Right Angle
Net Weight
0 lbs
Gross Weight
0 lbs
YAV28RS12
Burndy Terminals, YAV-RS Series