Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YAV-M Series
YAV400M14
Burndy Terminals, YAV-M Series
MFG Item Number
YAV400M14
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YAV400M14 |
| Manufacturer |
Burndy |
| Product Series |
YAV-M |
| Family Series |
Burndy Terminals, YAV-M Series |
| Description |
400Mm Cu Metric 1-H M14 |
| Terminal Type |
Barrel - Standard |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
M14 |
| Tongue Width |
1.98 " |
| Maximum Temperature |
194 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
YAV400M14
Burndy Terminals, YAV-M Series