Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YAV-L-FX Series
YAV4CLTC14FX45
Burndy Terminals, YAV-L-FX Series
MFG Item Number
YAV4CLTC14FX45
This item cannot be canceled or returned
Description
Terminals, YAV-L-FX Series
YAV-L-FX Series Information
- One Hole HYLUG™
- Electro‑Tin Plated
- Beveled Entry
- UL and CSA Approved
- Inspection Window
Specifications
Specifications
| Manufacturer Part Number |
YAV4CLTC14FX45 |
| Manufacturer |
Burndy |
| Product Series |
YAV-L-FX |
| Family Series |
Burndy Terminals, YAV-L-FX Series |
| Description |
CU HYLUG #4STR FLEX 1/4 |
| Terminal Type |
Barrel - Standard |
| Color |
Gray |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
1/4 " |
| Tongue Width |
0.55 " |
| Approvals |
CSA, UL |
| Comments |
45 Deg |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
YAV4CLTC14FX45
Burndy Terminals, YAV-L-FX Series