Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YAV-2M Series
YAV502M10
Burndy Terminals, YAV-2M Series
MFG Item Number
YAV502M10
This item cannot be canceled or returned
Description
YAV-2M Series Information
Specifications
Specifications
| Manufacturer Part Number |
YAV502M10 |
| Manufacturer |
Burndy |
| Product Series |
YAV-2M |
| Family Series |
Burndy Terminals, YAV-2M Series |
| Description |
50Mm Cu Metric 2-H M10 |
| Terminal Type |
Barrel - Standard, Two Hole |
| Color |
Pink |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
M10 |
| Stud Spacing |
1.75 |
| Tongue Width |
0.68 " |
| Comments |
Metric, 50mm Class 2, Inspection Window |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
YAV502M10
Burndy Terminals, YAV-2M Series