Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
YAV-FM Series Information
| Manufacturer Part Number | YAV50FM12 |
|---|---|
| Manufacturer | Burndy |
| Product Series | YAV-FM |
| Family Series | Burndy Terminals, YAV-FM Series |
| Description | 50Mm Cu Flex 1-Hole M12 |
| Terminal Type | Barrel - Standard |
| Material | Copper |
| Plating Material | Tin |
| Stud Size | M12 |
| Tongue Width | 0.83 " |
| Maximum Temperature | 194 °F |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |