Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YAV-M Series
YAV50M8
Burndy Terminals, YAV-M Series
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YAV50M8 |
| Manufacturer |
Burndy |
| Product Series |
YAV-M |
| Family Series |
Burndy Terminals, YAV-M Series |
| Description |
50Mm Cu Metric 1-Hole M8 |
| Terminal Type |
Barrel - Standard |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
M8 |
| Tongue Width |
0.68 " |
| Maximum Temperature |
194 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
YAV50M8
Burndy Terminals, YAV-M Series