YAV6CL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
YAV6CL Burndy Terminals, YAV Series, Ring Terminal, 1/4in. Stud, 6AWG,
MFG Item Number
YAV6CL

YAV6CL Burndy Terminals, YAV Series, Ring Terminal, 1/4in. Stud, 6AWG,

MFG Item Number
YAV6CL
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YAV Series
Item #
YAV6CL
Ring Terminal, 1/4in. Stud, 6AWG,

YAV Series Information

  • The seamless tubing produces a double thick tongue.
  • Seamless barrel design provides a strong connector for high reliability

Type YAV is a seamless, heavy‑duty uninsulated compression terminal manufactured from electrolytic copper and is for use on Type AN aircraft cable, extra flexible conductors and commercial (code) conductors.

  • Applications include aircraft, industrials, hospitals, electric utilities, marine, computers, and other equipment subject to vibration or requiring dependable electrical performance.

Specifications

Specifications
Manufacturer Part Number YAV6CL
Manufacturer Burndy
Product Series YAV
Family Series Burndy Terminals, YAV Series
Description Ring Terminal, 1/4in. Stud, 6AWG, Uninsulated, Copper, Hylug, Bulk
Terminal Type Ring
Wire Size Range 6-5 AWG
Insulated Non-Insulated
Material Copper
Plating Material Tin
Stud Size 1/4 "
Tongue Width 0.48 "
Approvals CSA, UL
Net Weight 0.005 lbs
Gross Weight 0.01 lbs
Alternatives
CCL-6-14
CCL-6-14
Ilsco Terminals, CCL Series
YAV6CLBOX
YAV6CLBOX
Burndy Terminals, YAV-L Series