YAV6CL10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YAV6CL10

Burndy Terminals, YAV Series

YAV6CL10

Burndy Terminals, YAV Series
Ring Terminal, 1/2in. Stud, 6AWG,
MFG Item Number
YAV6CL10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 200

Description

Terminals, YAV Series
Item #
YAV6CL10
Ring Terminal, 1/2in. Stud, 6AWG,

YAV Series Information

  • The seamless tubing produces a double thick tongue.
  • Seamless barrel design provides a strong connector for high reliability

Type YAV is a seamless, heavy‑duty uninsulated compression terminal manufactured from electrolytic copper and is for use on Type AN aircraft cable, extra flexible conductors and commercial (code) conductors.

  • Applications include aircraft, industrials, hospitals, electric utilities, marine, computers, and other equipment subject to vibration or requiring dependable electrical performance.

Specifications

Specifications
Manufacturer Part Number YAV6CL10
Manufacturer Burndy
Product Series YAV
Family Series Burndy Terminals, YAV Series
Description Ring Terminal, 1/2in. Stud, 6AWG, Uninsulated, Copper, Hylug, Bulk
Terminal Type Ring
Wire Size Range 6-5 AWG
Insulated Non-Insulated
Material Copper
Plating Material Tin
Stud Size 1/2 "
Tongue Width 0.73 "
Approvals CSA, UL
Net Weight 0.015 lbs
Gross Weight 0.015 lbs
Alternatives
CCL-6-12
CCL-6-12
Ilsco Terminals, CCL Series
YAV6CL10BOX
YAV6CL10BOX
Burndy Terminals, YAV-L Series