YAV6CL2TC10E4FX
Burndy Terminals, YAV-L-2TC-FX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YAV6CL2TC10E4FX

Burndy Terminals, YAV-L-2TC-FX Series

YAV6CL2TC10E4FX

Burndy Terminals, YAV-L-2TC-FX Series
6AWG HVYDTY RING (2)10 S
MFG Item Number
YAV6CL2TC10E4FX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YAV-L-2TC-FX Series
Item #
YAV6CL2TC10E4FX
6AWG HVYDTY RING (2)10 S

YAV-L-2TC-FX Series Information

  • Two Hole HYLUG™
  • Electro‑Tin Plated
  • Beveled Entry
  • UL and CSA Approved
  • Inspection Window

Specifications

Specifications
Manufacturer Part Number YAV6CL2TC10E4FX
Manufacturer Burndy
Product Series YAV-L-2TC-FX
Family Series Burndy Terminals, YAV-L-2TC-FX Series
Description 6AWG HVYDTY RING (2)10 S
Terminal Type Barrel - Standard, Two Hole
Wire Size Range 6 AWG
Insulated Non-Insulated
Color Blue
Material Copper
Plating Material Electro-Tin
Stud Size #10
Stud Spacing 0.6875
Tongue Width 0.44 "
Maximum Temperature 194 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs