Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YAV-L-2TC-FX Series
YAV6CL2TC14FX
Burndy Terminals, YAV-L-2TC-FX Series
MFG Item Number
YAV6CL2TC14FX
This item cannot be canceled or returned
Description
Terminals, YAV-L-2TC-FX Series
YAV-L-2TC-FX Series Information
- Two Hole HYLUG™
- Electro‑Tin Plated
- Beveled Entry
- UL and CSA Approved
- Inspection Window
Specifications
Specifications
| Manufacturer Part Number |
YAV6CL2TC14FX |
| Manufacturer |
Burndy |
| Product Series |
YAV-L-2TC-FX |
| Family Series |
Burndy Terminals, YAV-L-2TC-FX Series |
| Description |
CUHYLUG #6STRFLEX (2)1/4 |
| Terminal Type |
Barrel - Standard, Two Hole |
| Wire Size Range |
6 AWG |
| Insulated |
Non-Insulated |
| Color |
Blue |
| Material |
Copper |
| Plating Material |
Electro-Tin |
| Stud Size |
1/4 " |
| Stud Spacing |
0.625 |
| Tongue Width |
0.48 " |
| Maximum Temperature |
194 °F |
| Approvals |
CSA, UL |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.022 lbs |
YAV6CL2TC14FX
Burndy Terminals, YAV-L-2TC-FX Series