YAV70FM12
Burndy Terminals, YAV-FM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YAV70FM12 Burndy Terminals, YAV-FM Series, 70Mm Cu Flex 1-Hole M12

MFG Item Number
YAV70FM12

YAV70FM12 Burndy Terminals, YAV-FM Series, 70Mm Cu Flex 1-Hole M12

MFG Item Number
YAV70FM12
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YAV-FM Series
Item #
YAV70FM12
70Mm Cu Flex 1-Hole M12

YAV-FM Series Information

Specifications

Specifications
Manufacturer Part Number YAV70FM12
Manufacturer Burndy
Product Series YAV-FM
Family Series Burndy Terminals, YAV-FM Series
Description 70Mm Cu Flex 1-Hole M12
Terminal Type Barrel - Standard
Insulated Non-Insulated
Material Copper
Plating Material Tin
Stud Size M12
Tongue Width 0.93 "
Maximum Temperature 194 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs