YAV70M16

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YAV70M16

Burndy Terminals, YAV-M Series

YAV70M16

Burndy Terminals, YAV-M Series
70Mm Cu Metric 1-H M16
MFG Item Number
YAV70M16
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YAV-M Series
Item #
YAV70M16
70Mm Cu Metric 1-H M16

YAV-M Series Information

Specifications

Specifications
Manufacturer Part Number YAV70M16
Manufacturer Burndy
Product Series YAV-M
Family Series Burndy Terminals, YAV-M Series
Description 70Mm Cu Metric 1-H M16
Terminal Type Barrel - Standard
Insulated Non-Insulated
Material Copper
Plating Material Tin
Stud Size M16
Tongue Width 0.83 "
Maximum Temperature 194 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs