YAV95FM12
Burndy Terminals, YAV-FM Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
YAV95FM12 Burndy Terminals, YAV-FM Series, 95Mm Cu Flex 1-Hole M12
MFG Item Number
YAV95FM12

YAV95FM12 Burndy Terminals, YAV-FM Series, 95Mm Cu Flex 1-Hole M12

MFG Item Number
YAV95FM12
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminals, YAV-FM Series
Item #
YAV95FM12
95Mm Cu Flex 1-Hole M12

YAV-FM Series Information

Specifications

Specifications
Manufacturer Part Number YAV95FM12
Manufacturer Burndy
Product Series YAV-FM
Family Series Burndy Terminals, YAV-FM Series
Description 95Mm Cu Flex 1-Hole M12
Terminal Type Barrel - Standard
Insulated Non-Insulated
Material Copper
Plating Material Tin
Stud Size M12
Tongue Width 1.03 "
Maximum Temperature 194 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs