YAZ312TC38
Burndy Terminals, YAZ-2TC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YAZ312TC38

Burndy Terminals, YAZ-2TC Series

YAZ312TC38

Burndy Terminals, YAZ-2TC Series
350CULUG-LONG0OPEN-3/8X1
MFG Item Number
YAZ312TC38
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YAZ-2TC Series
Item #
YAZ312TC38
350CULUG-LONG0OPEN-3/8X1

YAZ-2TC Series Information

  • Two Hole HYLUG™
  • Electro‑Tin Plated
  • UL and CSA Approved
  • Inspection Window
  • Beveled Entry

Specifications

Specifications
Manufacturer Part Number YAZ312TC38
Manufacturer Burndy
Product Series YAZ-2TC
Family Series Burndy Terminals, YAZ-2TC Series
Description 350CULUG-LONG0OPEN-3/8X1
Terminal Type Barrel - Long, Two Hole
Wire Size Range 350 kcmil
Insulated Non-Insulated
Color Red
Material Copper
Plating Material Electro-Tin
Stud Size 3/8 "
Stud Spacing 1
Tongue Width 1.29 "
Maximum Temperature 194 °F
Approvals CSA, UL
Net Weight 0.312 lbs
Gross Weight 0.312 lbs
Alternatives
CLWD-350-38-1
CLWD-350-38-1
Ilsco Terminals, CLWD Series