YAZ3C2TC38E2
Burndy Terminals, YAZ-2TC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YAZ3C2TC38E2 Burndy Terminals, YAZ-2TC Series, CULUG-#3AWG-LONG W/PORT

MFG Item Number
YAZ3C2TC38E2

YAZ3C2TC38E2 Burndy Terminals, YAZ-2TC Series, CULUG-#3AWG-LONG W/PORT

MFG Item Number
YAZ3C2TC38E2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YAZ-2TC Series
Item #
YAZ3C2TC38E2
CULUG-#3AWG-LONG W/PORT

YAZ-2TC Series Information

  • Two Hole HYLUG™
  • Electro‑Tin Plated
  • UL and CSA Approved
  • Inspection Window
  • Beveled Entry

Specifications

Specifications
Manufacturer Part Number YAZ3C2TC38E2
Manufacturer Burndy
Product Series YAZ-2TC
Family Series Burndy Terminals, YAZ-2TC Series
Description CULUG-#3AWG-LONG W/PORT
Terminal Type Barrel - Long, Two Hole
Wire Size Range 3 AWG
Insulated Non-Insulated
Color White
Material Copper
Plating Material Electro-Tin
Stud Size 3/8 "
Stud Spacing 0.75
Tongue Width 0.58 "
Maximum Temperature 194 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs