Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YAZ-FX Series
YAZ442NT38FX
Burndy Terminals, YAZ-FX Series
MFG Item Number
YAZ442NT38FX
This item cannot be canceled or returned
Description
YAZ-FX Series Information
- Two Hole HYLUG™
- Electro‑Tin Plated
- UL and CSA Approved
- Inspection Window
- Beveled Entry
Specifications
Specifications
| Manufacturer Part Number |
YAZ442NT38FX |
| Manufacturer |
Burndy |
| Product Series |
YAZ-FX |
| Family Series |
Burndy Terminals, YAZ-FX Series |
| Description |
HYLUG-LONG W/PORT-NARTNG |
| Terminal Type |
Barrel - Long, Two Hole |
| Wire Size Range |
777.7 kcmil |
| Insulated |
Non-Insulated |
| Color |
Yellow |
| Material |
Copper |
| Plating Material |
Electro-Tin |
| Stud Size |
3/8 " |
| Stud Spacing |
1 |
| Tongue Width |
1.63 " |
| Maximum Temperature |
194 °F |
| Approvals |
CSA, UL |
| Net Weight |
1.195 lbs |
| Gross Weight |
1.19 lbs |
YAZ442NT38FX
Burndy Terminals, YAZ-FX Series