Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YAZ6C2TC1490 Burndy Terminals, YAZ-2TC Series, CULUG-#6AWG-LONG W/PORT
MFG Item Number
YAZ6C2TC1490
YAZ6C2TC1490 Burndy Terminals, YAZ-2TC Series, CULUG-#6AWG-LONG W/PORT
MFG Item Number
YAZ6C2TC1490
This item cannot be canceled or returned
Description
Terminals, YAZ-2TC Series
YAZ-2TC Series Information
- Two Hole HYLUG™
- Electro‑Tin Plated
- UL and CSA Approved
- Inspection Window
- Beveled Entry
Specifications
Specifications
| Manufacturer Part Number |
YAZ6C2TC1490 |
| Manufacturer |
Burndy |
| Product Series |
YAZ-2TC |
| Family Series |
Burndy Terminals, YAZ-2TC Series |
| Description |
CULUG-#6AWG-LONG W/PORT |
| Terminal Type |
Barrel - Long, Two Hole |
| Color |
Blue |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
1/4 " |
| Stud Spacing |
0.62 |
| Tongue Width |
0.45 " |
| Approvals |
CSA, UL |
| Comments |
90 Deg |
| Net Weight |
0.031 lbs |
| Gross Weight |
0.031 lbs |
YAZ6C2TC1490
Burndy Terminals, YAZ-2TC Series