YAZ6C2TC38E16
Burndy Terminals, YAZ-2TC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YAZ6C2TC38E16

Burndy Terminals, YAZ-2TC Series

YAZ6C2TC38E16

Burndy Terminals, YAZ-2TC Series
CULUG- 6AWG-2 HOLE 1-3/4
MFG Item Number
YAZ6C2TC38E16
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminals, YAZ-2TC Series
Item #
YAZ6C2TC38E16
CULUG- 6AWG-2 HOLE 1-3/4

YAZ-2TC Series Information

  • Two Hole HYLUG™
  • Electro‑Tin Plated
  • UL and CSA Approved
  • Inspection Window
  • Beveled Entry

Specifications

Specifications
Manufacturer Part Number YAZ6C2TC38E16
Manufacturer Burndy
Product Series YAZ-2TC
Family Series Burndy Terminals, YAZ-2TC Series
Description CULUG- 6AWG-2 HOLE 1-3/4
Terminal Type Barrel - Long, Two Hole
Color Blue
Material Copper
Plating Material Tin
Stud Size 3/8 "
Stud Spacing 1.75
Tongue Width 0.58 "
Maximum Temperature 194 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs