YAZ8CTC1490

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YAZ8CTC1490

Burndy Terminals, YAZ Series

YAZ8CTC1490

Burndy Terminals, YAZ Series
CULUG-#8AWG-LONG 90 DEGREE ANGLE
MFG Item Number
YAZ8CTC1490
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YAZ Series
Item #
YAZ8CTC1490
CULUG-#8AWG-LONG 90 DEGREE ANGLE

YAZ Series Information

  • Manufactured from seamless high conductivity electrolytic copper tubing with heavy duty wall thickness.
  • Barrel diameter closely matches commercial (code) cable and Navy cable diameters.
  • Electro‑tin plated. Electro‑lead plated with Burndy's proprietary brite finish.

The HYLUG™ terminals require simple cable preparation for an easily installed permanent and inspectable cable termination. The terminals are listed by UL (UL STD. 486A) and CSA certified to 600 volts, when applied with the proper tool and die combination.

  • Internally beveled barrel end provides easy cable insertion.
  • Each connector is clearly marked with the wire size and type, die index, and color coding.

Specifications

Specifications
Manufacturer Part Number YAZ8CTC1490
Manufacturer Burndy
Product Series YAZ
Family Series Burndy Terminals, YAZ Series
Description CULUG-#8AWG-LONG 90 DEGREE ANGLE
Terminal Type Ring
Wire Size Range 8 AWG
Insulated Non-Insulated
Color Red
Material Copper
Plating Material Tin
Stud Size 1/4 "
Tongue Width 0.44 "
Maximum Temperature 221 °F
Approvals CSA, UL
Comments 90 Degree Angle
Net Weight 0 lbs
Gross Weight 0 lbs