YAZV1CTC38FX

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YAZV1CTC38FX

Burndy Terminals, YAZV Series

YAZV1CTC38FX

Burndy Terminals, YAZV Series
CULUG-#1FLEX-LONG W/PORT
MFG Item Number
YAZV1CTC38FX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YAZV Series
Item #
YAZV1CTC38FX
CULUG-#1FLEX-LONG W/PORT

YAZV Series Information

  • One Hole HYLUG™
  • Electro‑Tin Plated
  • UL and CSA Approved
  • Inspection Window
  • Beveled Entry

Specifications

Specifications
Manufacturer Part Number YAZV1CTC38FX
Manufacturer Burndy
Product Series YAZV
Family Series Burndy Terminals, YAZV Series
Description CULUG-#1FLEX-LONG W/PORT
Terminal Type Barrel - Long
Wire Size Range 1 AWG
Insulated Non-Insulated
Color Green
Material Copper
Plating Material Electro-Tin
Stud Size 3/8 "
Tongue Width 0.75 "
Maximum Temperature 194 °F
Approvals CSA, UL
Net Weight 0.07 lbs
Gross Weight 0.07 lbs
Alternatives
CLWS-1/0-38
CLWS-1/0-38
Ilsco Terminals, CLWS Series