Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
YAZ-FX Series Information
| Manufacturer Part Number | YAZV262TC14E2FX |
|---|---|
| Manufacturer | Burndy |
| Product Series | YAZ-FX |
| Family Series | Burndy Terminals, YAZ-FX Series |
| Description | CULUG-2/0FLX-LONG W/PORT |
| Terminal Type | Barrel - Long, Two Hole |
| Wire Size Range | 2/0 AWG |
| Insulated | Non-Insulated |
| Color | Black |
| Material | Copper |
| Plating Material | Electro-Tin |
| Stud Size | 1/4 " |
| Stud Spacing | 0.75 |
| Tongue Width | 0.93 " |
| Maximum Temperature | 194 °F |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |