Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YAZV Series
YAZV26TC12FX
Burndy Terminals, YAZV Series
MFG Item Number
YAZV26TC12FX
This item cannot be canceled or returned
Description
- One Hole HYLUG™
- Electro‑Tin Plated
- UL and CSA Approved
- Inspection Window
- Beveled Entry
Specifications
Specifications
| Manufacturer Part Number |
YAZV26TC12FX |
| Manufacturer |
Burndy |
| Product Series |
YAZV |
| Family Series |
Burndy Terminals, YAZV Series |
| Description |
CULUG-2/0FLX-LONG W/PORT |
| Terminal Type |
Barrel - Long |
| Wire Size Range |
2/0 AWG |
| Insulated |
Non-Insulated |
| Color |
Black |
| Material |
Copper |
| Plating Material |
Electro-Tin |
| Stud Size |
1/2 " |
| Tongue Width |
0.93 " |
| Maximum Temperature |
194 °F |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
YAZV26TC12FX
Burndy Terminals, YAZV Series