Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YAZV27TC38FX Burndy Terminals, YAZV Series, CULUG-3/0FLX-LONG W/PORT
MFG Item Number
YAZV27TC38FX
YAZV27TC38FX Burndy Terminals, YAZV Series, CULUG-3/0FLX-LONG W/PORT
MFG Item Number
YAZV27TC38FX
This item cannot be canceled or returned
Description
- One Hole HYLUG™
- Electro‑Tin Plated
- UL and CSA Approved
- Inspection Window
- Beveled Entry
Specifications
Specifications
| Manufacturer Part Number |
YAZV27TC38FX |
| Manufacturer |
Burndy |
| Product Series |
YAZV |
| Family Series |
Burndy Terminals, YAZV Series |
| Description |
CULUG-3/0FLX-LONG W/PORT |
| Terminal Type |
Barrel - Long |
| Wire Size Range |
3/0 AWG |
| Insulated |
Non-Insulated |
| Color |
Orange |
| Material |
Copper |
| Plating Material |
Electro-Tin |
| Stud Size |
3/8 " |
| Tongue Width |
1.03 " |
| Maximum Temperature |
194 °F |
| Approvals |
CSA, UL |
| Net Weight |
0.12 lbs |
| Gross Weight |
0.12 lbs |
YAZV27TC38FX
Burndy Terminals, YAZV Series