YAZV6C2TC10E2FX
Burndy Terminals, YAZ-FX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YAZV6C2TC10E2FX Burndy Terminals, YAZ-FX Series, CULUG-#6FLX-LONG/SKV-#10

MFG Item Number
YAZV6C2TC10E2FX

YAZV6C2TC10E2FX Burndy Terminals, YAZ-FX Series, CULUG-#6FLX-LONG/SKV-#10

MFG Item Number
YAZV6C2TC10E2FX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YAZ-FX Series
Item #
YAZV6C2TC10E2FX
CULUG-#6FLX-LONG/SKV-#10

YAZ-FX Series Information

  • Two Hole HYLUG™
  • Electro‑Tin Plated
  • UL and CSA Approved
  • Inspection Window
  • Beveled Entry

Specifications

Specifications
Manufacturer Part Number YAZV6C2TC10E2FX
Manufacturer Burndy
Product Series YAZ-FX
Family Series Burndy Terminals, YAZ-FX Series
Description CULUG-#6FLX-LONG/SKV-#10
Terminal Type Barrel - Long, Two Hole
Wire Size Range 6 AWG
Insulated Non-Insulated
Color Blue
Material Copper
Plating Material Electro-Tin
Stud Size #10
Stud Spacing 0.75
Tongue Width 0.48 "
Maximum Temperature 194 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs